Motion
M1469
Vertical P-Base Motor - 300 hp, 1800 rpm, 3 ph, 460 V, 505P Frame, DP (Drip Proof) Enclosure, 60 Hz, C-Face Flange Mount
Mi Item #05789457
MFR #M1469
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical P-Base Motor - 300 hp, 1800 rpm, 3 ph, 460 V, 505P Frame, DP (Drip Proof) Enclosure, 60 Hz, C-Face Flange Mount
Mi Item #05789457
MFR #M1469

Mfr description
300HP 1800RPM M1469 DP 460V 505P 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    505P
  • Service Factor
    1.15

Details

  • Description Keyword
    300 hp
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Motor Category
    Vertical P-Base Motor
  • Motor Horsepower
    300 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    C-Face Flange
  • Product Type
    Pump Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)