Motion
213TTDWD16024AA

LEESON ELECTRIC
213TTDWD16024AA

Pump Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213TC Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3530 rpm Base, Round Mount, Continuous Duty
Mi Item #05789470
MFR #213TTDWD16024AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
213TTDWD16024AA

Pump Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213TC Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3530 rpm Base, Round Mount, Continuous Duty
Mi Item #05789470
MFR #213TTDWD16024AA

Mfr description
7-1/2HP 3600RPM GT3115 TEFC 230/460V
  • Mechanically locked on shaft end Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    213TC
  • Motor Length Less Shaft
    11.15
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    18.03 in
  • Shaft Diameter
    1.3750 in
  • Weight
    101 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    3530 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    24.2/12.1 A
  • Full Load Efficiency
    90.2 %
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    G
  • kW
    7.50 kW
  • Manufacturer Catalog Number
    C106B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856034571
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6206
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    10 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 213TC Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856034571
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)