Motion
213TTFB6012AA

MARATHON ELECTRIC
213TTFB6012AA

Pump Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3510 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05789474
MFR #213TTFB6012AA
List Price$2,019.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
213TTFB6012AA

Pump Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3510 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05789474
MFR #213TTFB6012AA

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,019.29/each for your price

Overview

Mfr description
7-1/2HP 3600RPM GT3415 TEFC 230/460V
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque Dual rated motors are nameplated 60/50 hertz, 190/380 volts at next lower HP Class F Insulation Standard assembly F1, reversible to F2 assembly

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    213JP
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Line Or Inverter
  • Electrical Type
    Squirrel Cage Inverter Rated
  • kW
    5.60 kW
  • Full Load Current
    17.4/8.7 A
  • Full Load Efficiency
    91 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3510 rpm
  • KVA Code
    G
  • Motor Poles
    2
  • Shaft Type
    JP
  • Standards Met
    CSA, UL
  • Shaft Diameter
    1.2500 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    9.65
  • Overall Length C Dimension
    24.54 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6206
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    43
  • Weight
    169 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856005700
  • Manufacturer Catalog Number
    GT3415
  • Manufacturer Product Page
  • Technical Specifications
    7.50 HP Close-Coupled Pump Motor, 3 phase, 3600 RPM, 230/460 V, 213JP Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    7.50 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text