Motion
405TTDS16070AN

MARATHON ELECTRIC
405TTDS16070AN

Pump Motor - 125 hp, 1800 rpm, 3 ph, 460 V, 405HPV Frame, DP (Drip Proof) Enclosure, 60 Hz, 1782 rpm Base, Round Mount, Continuous Duty
MI ITEM #05789478
MFR #405TTDS16070AN
List Price$26,080.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
405TTDS16070AN

Pump Motor - 125 hp, 1800 rpm, 3 ph, 460 V, 405HPV Frame, DP (Drip Proof) Enclosure, 60 Hz, 1782 rpm Base, Round Mount, Continuous Duty
MI ITEM #05789478
MFR #405TTDS16070AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,080.25/each for your price

Overview

Mfr description
125HP 1800RPM M750 DP 460V 405HPV 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Normal and Medium thrust Ball bearings and angular contact bearings for medium thrust applications Class B insulation Suitable for 230 volt part winding start through 100 HP (dual voltage motors) Heavy duty lifting lugs Drip cover/canopy cap included

Specifications

  • Motor Category
    Vertical P-Base Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    125 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    405HPV
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Across The Line
  • Electrical Type
    Squirrel Cage Induction Run
  • kW
    93 kW
  • Full Load Current
    141.0 A
  • Full Load Efficiency
    95.4 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1782 rpm
  • KVA Code
    G
  • Motor Orientation
    Shaft Down
  • Motor Poles
    4
  • Shaft Type
    HP
  • Standards Met
    CE, CSA, UL
  • Shaft Diameter
    1.6250 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    20.88
  • Overall Length C Dimension
    35.64 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Duplex Tandem Angular Contact
  • Opposite Drive End Bearing Type
    7314 2
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    12
  • Weight
    500 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856036629
  • Manufacturer Catalog Number
    M750
  • Manufacturer Product Page
  • Technical Specifications
    125 HP Vertical Solid Shaft P-Base Motor, 3 phase, 1800 RPM, 460 V, 405HPV Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    125 hp
  • Mounting Type
    Round
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought