Specifications
Dimensions
- Drive End Bearing Size307
- Frame Size215
- Opposite Drive End Bearing Size206
- Overall Length C Dimension22.15 in
- Service Factor1.15
- Shaft Diameter1.3750 in
- Weight143 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM1760 rpm
- Description Keyword10 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating50/60 Hz
- Full Load Amps25.0/12.5 A
- Full Load Current29.00–26.20 / 13.10 A
- Full Load Efficiency91.7 %
- Insulation ClassF
- IP Rating22
- KVA CodeG
- kW7.50 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856012975
- Motor Horsepower10 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet10 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 215T Frame, ODP
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm1800 rpm
- Technical Specifications10 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 215T Frame, ODP
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856012975
- Wiring Diagram