Motion
SPPBM25
Super Linear Guide Round Shaft Pillow Block - Closed, 0.9840 in Shaft Diameter, 67 mm Overall Length
Mi Item #05789726
MFR #SPPBM25
Price$346.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Linear Guide Round Shaft Pillow Block - Closed, 0.9840 in Shaft Diameter, 67 mm Overall Length
Mi Item #05789726
MFR #SPPBM25

Mfr description
SPPBM25 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.90/each

Specifications

Dimensions

  • Overall Height
    60.00 mm
  • Overall Length
    67 mm
  • Overall Width
    2.6380 in
  • Shaft Diameter
    0.9840 in

Details

  • Dynamic Load Capacity
    3950.0 N
  • Housing Type
    Closed
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Linear Pillow Block
  • Static Load Capacity
    4350.0 N
  • Technical Specifications
  • UPC_NO
    662486261841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)