Motion
36701
Corner Radiu End Mill - ZPCR Series, Solid Carbide Material, 0.3750 in Mill Diameter, 0.8750 in Length of Cut, 2.5000 in Overall Length
Mi Item #05789930
MFR #36701
Price$134.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - ZPCR Series, Solid Carbide Material, 0.3750 in Mill Diameter, 0.8750 in Length of Cut, 2.5000 in Overall Length
Mi Item #05789930
MFR #36701

Mfr description
36701 ZAPC 3/8 7/8 FL .010TXW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.89/each

Specifications

Dimensions

  • Corner Radius  
    0.0100 in
  • Helix Angle
    35 to 38 °
  • Length of Cut  
    0.8750 in
  • Mill Diameter  
    0.3750 in
  • Overall Length
    2.5000 in
  • Shank Diameter  
    0.3750 in

Details

  • Additional Information
    Right Hand Cut Direction (RHC)
  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.0000/-0.0020 in
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Finish Coating
    TX (Ti-NAMITE-X)
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Mill Material
    Solid Carbide
  • Number Of Flutes  
    4
  • Radius Or Chamfer
    Radius
  • Series
    ZPCR
  • Series List
    Z-Carb-AP
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Weldon Flat
  • Single Or Double End
    Single End
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)