Motion
66623319024

NORTON ABRASIVES
66623319024

Sanding Disc - Aluminum Oxide Blend Abrasive Material, P60 Grit
Mi Item #05790175
MFR #66623319024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623319024

Sanding Disc - Aluminum Oxide Blend Abrasive Material, P60 Grit
Mi Item #05790175
MFR #66623319024

Mfr description
66623319024 3 60 GRIT A/O NORTON METAL
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Abrasive Material
    Aluminum Oxide Blend
  • Abrasive Type
    Coated
  • Grit Number
    P60
  • Package Quantity
    50
  • UPC_NO
    66623319024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)