Motion
SPTWNM20
Super Linear Guide Round Shaft Pillow Block - 20 mm Shaft Diameter
MI ITEM #05790410
MFR #SPTWNM20
List Price$539.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Linear Guide Round Shaft Pillow Block - 20 mm Shaft Diameter
MI ITEM #05790410
MFR #SPTWNM20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$539.01/each for your price

Overview

Mfr description
SPTWN M20 LINEAR BEARING

Specifications

  • Pillow Block Type
    Pillow Block
  • Measurement Standard
    Metric
  • Shaft Diameter
    20 mm
  • Overall Height
    50.00 mm
  • Static Load Capacity
    3610.0 N
  • Dynamic Load Capacity
    3280.0 N
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications
  • UPC_NO
    662486268192

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought