Motion
SSEPBM30-XS

THOMSON (ALTRA)
SSEPBM30-XS

Super Smart Linear Guide Round Shaft Pillow Block - 30 mm Shaft Diameter
MI ITEM #05790413
MFR #SSEPBM30-XS
List Price$846.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSEPBM30-XS

Super Smart Linear Guide Round Shaft Pillow Block - 30 mm Shaft Diameter
MI ITEM #05790413
MFR #SSEPBM30-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$846.23/each for your price

Overview

Mfr description
SSEPBM30-XS LINEAR BEARING

Specifications

  • Pillow Block Type
    Pillow Block
  • Measurement Standard
    Metric
  • Shaft Diameter
    30 mm
  • Overall Height
    71.00 mm
  • Static Load Capacity
    9100.0 N
  • Dynamic Load Capacity
    8300.0 N
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications
  • UPC_NO
    662486935629

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text