Motion
SV1-8V-3-0-00

VICKERS BY DANFOSS
SV1-8V-3-0-00

Screw-in Solenoid Valve - Solenoid Operated Actuation, Screw-in Cartridge
Mi Item #05790431
MFR #SV1-8V-3-0-00
Price$73.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
SV1-8V-3-0-00

Screw-in Solenoid Valve - Solenoid Operated Actuation, Screw-in Cartridge
Mi Item #05790431
MFR #SV1-8V-3-0-00

Mfr description
SV1-8V-3-0-00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.07/each

Specifications

Dimensions

  • Overall Height
    1.6200 in, 41.15 mm
  • Overall Length
    3.6000 in, 91.44 mm
  • Overall Width
    1.2500 in, 31.75 mm

Details

  • Actuation
    Solenoid Operated
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    3
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)