Motion
M-407

3M
M-407

Powered & Supplied Air Respirator - PAPR and SAR Compatibility, Size: Universal in-oz
Mi Item #05790448
MFR #M-407
Price$1,393.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
M-407

Powered & Supplied Air Respirator - PAPR and SAR Compatibility, Size: Universal in-oz
Mi Item #05790448
MFR #M-407

Mfr description
17323 M-407 VERSAFLO RESPIRATORY HELMET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Includes a premium visor and premium shroud.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,393.22/each

Specifications

Dimensions

  • Size
    Universal in-oz
  • Weight
    3.8 lb

Details

  • Adjustment
    Fully-adjustable suspension
  • Available Attachments
    Faceseals, Shrouds, Visor peel-offs, Radiant heat accessories, Welding shields, 3MTM PeltorTM hearing protection, Attachable microphone
  • Headgear Material
    Polycarbonate
  • Headgear Type
    Helmet with Visor and Shroud
  • Lens Material
    Coated Polycarbonate
  • Manufacturer Stock Number
    70071562063
  • Manufacturer Upc Number
    00051131173231
  • Papr Or Sar Comp
    PAPR and SAR
  • Product Line
    Versaflo
  • Standards Met
    Niosh Approved
  • Suspension
    6 Point
  • UPC_NO
    00051131173231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)