Motion
89451 BT-926/L-199SG VERSAFLO HI TEMP BREATHING TUBE COVER

3M
89451 BT-926/L-199SG VERSAFLO HI TEMP BREATHING TUBE COVER

3M™ Versaflo™ High Temperature Breathing Tube Cover BT-926/L-199SG, 1 EA/Case
Mi Item #05790452
MFR #89451 BT-926/L-199SG VERSAFLO HI TEMP BREATHING TUBE COVER
Price$255.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
89451 BT-926/L-199SG VERSAFLO HI TEMP BREATHING TUBE COVER

3M™ Versaflo™ High Temperature Breathing Tube Cover BT-926/L-199SG, 1 EA/Case
Mi Item #05790452
MFR #89451 BT-926/L-199SG VERSAFLO HI TEMP BREATHING TUBE COVER

Mfr description
89451 BT-926/L-199SG VERSAFLO HI TEMP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Breathing Tube Cover
  • High Temp Applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$255.35/each

Specifications

Dimensions

  • Weight
    0.205 lb

Details

  • Color
    Black
  • Manufacturer Stock Number
    70071516556
  • Manufacturer Upc Number
    00051135894514
  • Material
    Nomex
  • Product Types
    Breathing Tubes
  • Series/System Compatibility
    BT Series
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00051135894514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)