Specifications
Dimensions
- Package Size25 ml
Details
- Acrylic TypeAcrylic
- ApplicationMedical Device Assembly
- ColorYellow
- Cure Time30 s
- Package TypeSyringe
- Product FormGel
- TypeSuper Fast
- UPC_NO079340000100
- Viscosity10500 cP, 56500 cP
- Viscosity ClassGel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)