Motion
410362
410362 Engineering Chain - Turbo Series Series, 864 / 7.000 in Pitch, Cottered
MI ITEM #05790495
MFR #410362
Price$856.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
410362 Engineering Chain - Turbo Series Series, 864 / 7.000 in Pitch, Cottered
MI ITEM #05790495
MFR #410362

Mfr description
TS864K443EV2 CHAIN
  • Price per ft
  • Shipped in approximate 10 ft strands
  • Alternating Links
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$856.28/ft

Specifications

Dimensions

  • Chain Overall Width
    14.5000 in
  • Engineering Chain Size & Pitch
    864 / 7.000 in
  • Inside Plate Height
    4.0000 in
  • Inside Width
    3.7500 in
  • Link Plate Height
    4.0000 in
  • Link Plate Thickness
    0.6250 in
  • Outside Plate Height
    4.3750 in
  • Pin Diameter
    1.2500 in
  • Pin Length
    7.0000 in
  • Roller Diameter
    2.3750 in
  • Tensile Strength
    230000 in
  • Weight per Foot
    46 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    864 / 7.000 in
  • Finish Coating
    Rust Preventive Coating
  • Inside Plate Material
    Alloy Steel, Thru Hardened
  • Link Plate Material
    Alloy Steel;Thru Hardened
  • Manufacturer Catalog Number
    410362
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Outside Plate Material
    Medium Carbon;Thru Hardened
  • Pin Material
    Alloy Steel;Induction Hardened
  • Product Type
    Engineering Chain
  • Roller Material
    Alloy Steel;Case Hardened
  • Series
    Turbo Series
  • Standards Met
    ASME B29.12M
  • Working Load Capacity
    21875 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)