Motion
80561
Socket Set - 3/8 in Drive Size
MI ITEM #05790512
MFR #80561
List Price$144.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
MI ITEM #05790512
MFR #80561

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$144.69/each for your price

Overview

Mfr description
80561 13PC 3/8 SAE SCKT SET

Specifications

  • Drive Size
    3/8 in
  • UPC_NO
    099575805615
  • Number Of Pieces
    13
  • Max Size
    1 in
  • Min Size
    15/16 in
  • Container Type
    Rail
  • Number Of Points
    12
  • Tool Type
    Standard
  • Measurement Type
    Inch
  • Size Range
    1 in, 1/4 in
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought