Motion
57085
I.D. Red (liquid)
Mi Item #05790528
MFR #57085
Price$1,402.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I.D. Red (liquid)
Mi Item #05790528
MFR #57085

Mfr description
57085 ZEP I D RED LIQUID 55GL
  • No chlorinated solvents; Contains no ingredients that corrode metal surfaces; Leaves no residue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,402.49/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Height
    35.00 in.
  • Length
    23.00 in.
  • Overall Height
    35.5 in
  • Overall Width
    23.5 in
  • Package Size
    1 x 55 gal (US)
  • Storage Dimension Height
    35 in
  • Storage Dimension Length
    23 in
  • Storage Dimension Width
    23 in
  • Weight
    365.72 lbs
  • Width
    23.00 in.

Details

  • Alcohol Content
    5-10%
  • Ammonia Content
    0
  • Application
    Grease, oil, dirt, lubricants and tar
  • Application Instructions
    Apply with Zep model B or Dura shot pressurized sprayer, or wipe
  • Certification
    none
  • Chemical Type
    Solvent-based
  • Cleaner Type
    Industrial degreaser
  • Color
    Colorless
  • Composition
    petroleum distillates, alcohol, heptane
  • Concentration
    RTU
  • Container Type
    Drum
  • ECCN
    EAR99
  • Flammability
    Highly Flammable
  • Flash Point
    -.4°F Method: TCC
  • Food Grade
    N/A
  • Form
    Thin, solvent based liquid
  • Harmonization Code
    3814.00.5090
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858057068
  • Package Quantity
    1 Per Case
  • Product Line
    Zep
  • Product Types
    Degreasers
  • Prop 65 Statement
    *
  • Scent
    Mild Solvent
  • Solvent Free
    No
  • Surfaces Cleaned
    Machinery parts, molds, equipment
  • UPC_NO
    690858057068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)