Overview
Mfr description
82764 7PC METRIC NUT DRIVER SET
Specifications
- Overall Length3 in
- Metric Sizes10; 11; 12; 6; 7; 8; 9
- Contents(7)Nutdrivers
- Handle TypeCushion Grip
- Number Of Pieces7
- PSC Code5120
- Shaft TypeHollow
- Size Range6 - 12 in, 6 - 12 mm
- System of MeasurementMetric
- Tool TypeNut Driver Set
- WarrantyManufacturer's Lifetime Warranty
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data