Motion
405AA00016A
2CFD200-150S Flow Control Valve
Mi Item #05790621
MFR #405AA00016A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2CFD200-150S Flow Control Valve
Mi Item #05790621
MFR #405AA00016A

Mfr description
2CFD200-150S FLOW DIVIDER/COMBINER
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Flow Rate
    52 lpm
  • Overall Height
    1.81 in
  • Overall Length
    6.51 in
  • Overall Width
    1.81 in

Details

  • Action
    Flow Divider Combiner
  • Adjustment Type
    No Operator
  • Ambient Temperature Range
    -30°C to +90 °C
  • Body Material
    Steel
  • Cavity
    CVB-42-04-0
  • Flow Control Type
    Flow Divider Combiner
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Housing Material
    Steel
  • Leakage
    Standard
  • Max Operating Temperature
    194 °F
  • Maximum Flow Rate
    150 lpm
  • Maximum Operating Pressure
    280 bar
  • Min Operating Temperature
    -86 °F
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operation
    Differential Pressure
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    BS5540/4 Class 18/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)