Motion
56602G 22PC SAE/METR LG ARM MAGBALL/SET

Allen Wrench
56602G 22PC SAE/METR LG ARM MAGBALL/SET

BALL END L-KEY HEX SET 22PC .05-3/8 1.5-10MM
Mi Item #05790702
MFR #56602G 22PC SAE/METR LG ARM MAGBALL/SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Allen Wrench
56602G 22PC SAE/METR LG ARM MAGBALL/SET

BALL END L-KEY HEX SET 22PC .05-3/8 1.5-10MM
Mi Item #05790702
MFR #56602G 22PC SAE/METR LG ARM MAGBALL/SET

Mfr description
56602G 22PC SAE/METR LG ARM MAGBALL/SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
  • Hex Size Range
    0.050 - 3/8 in, 1.5 - 10 mm
  • Metric Hex Size
    1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
  • Overall Length
    9.90 in

Details

  • Container Type
    Plastic Caddy
  • Handle Type
    L-Key Long Arm
  • Material
    Steel
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    22
  • Tool Type
    Ball End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)