Motion
CDBM2F40-500A-HN

SMC CORP OF AMERICA
CDBM2F40-500A-HN

CDBM2F40-500A-HN
Mi Item #05790905
MFR #CDBM2F40-500A-HN
Price$168.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBM2F40-500A-HN

CDBM2F40-500A-HN
Mi Item #05790905
MFR #CDBM2F40-500A-HN

Mfr description
CDBM2F40-500A-HN CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.95/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Round Body
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Lock Type
    End Lock
  • Magnet
    With Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CM2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)