Overview
Mfr description
CDQ2A40-70DMZ COMPACT CYLINDER, CQ2-Z
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke70 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- OptionsRod end male thread
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeBoth Ends Tapped
- Spec Sheet
- Installation Instructions
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data