Motion
DHWS-25-A
DHWS-25-A 1310180
Mi Item #05791182
MFR #DHWS-25-A
Price$773.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DHWS-25-A 1310180
Mi Item #05791182
MFR #DHWS-25-A

Mfr description
DHWS-25-A 1310180
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$773.87/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Gripper Type
    Parallel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)