Motion
MTHS247N 2 15/16 TAKEUP BALL BRG

LINK-BELT
MTHS247N 2 15/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 2-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
MI ITEM #05791220
MFR #MTHS247N 2 15/16 TAKEUP BALL BRG
Your Price$1,054.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MTHS247N 2 15/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 2-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
MI ITEM #05791220
MFR #MTHS247N 2 15/16 TAKEUP BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,054.42/each(List $1,212.58)

Overview

Mfr description
MTHS247N TAKE-UP BEARING

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Standard Duty
  • Lubrication Type
    Grease
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball Bearing
  • Cage Material
    Steel
  • Housing Construction
    Solid
  • Housing Type
    Top Angle Takeup
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MTHS247N
  • Weight
    21 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text