Overview
Mfr description
MXS16-75A-M9BWM CYL, AIR SLIDE TABLE
Specifications
- Bore Diameter
- Country of OriginUS
- Made to OrderYes
- Additional DetailsWith buffer
- Port Thread StandardM Thread
- Adjuster OptionNone
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data