Motion
RS28 OFFSET LINK

TSUBAKI (UST)
RS28 OFFSET LINK

Offset Link -
Mi Item #05791315
MFR #RS28 OFFSET LINK
Price$104.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS28 OFFSET LINK

Offset Link -
Mi Item #05791315
MFR #RS28 OFFSET LINK

Mfr description
RS28B OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.66/each

Specifications

Dimensions

  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Weight
    0.03 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29
  • UPC_NO
    097039189189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)