Motion
16X46 CR WI XT30

DODGE
16X46 CR WI XT30

Standard Wing Pulley - Crown Face, 16 in Dia., 46 in Face Width
MI ITEM #05791634
MFR #16X46 CR WI XT30
Price$2,813.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X46 CR WI XT30

Standard Wing Pulley - Crown Face, 16 in Dia., 46 in Face Width
MI ITEM #05791634
MFR #16X46 CR WI XT30

Mfr description
16X46 CR WI XT30 219270
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,813.81/each

Specifications

Dimensions

  • Face Width  
    46 in
  • Pulley Diameter  
    16 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Standard Wing Pulley

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)