Motion
18X16 CR WI XT25

DODGE
18X16 CR WI XT25

Standard Wing Pulley - Crown Face, 18 in Dia., 16 in Face Width
Mi Item #05791662
MFR #18X16 CR WI XT25
Price$1,425.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X16 CR WI XT25

Standard Wing Pulley - Crown Face, 18 in Dia., 16 in Face Width
Mi Item #05791662
MFR #18X16 CR WI XT25

Mfr description
18X16 CR WI XT25 219298
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,425.21/each

Specifications

Dimensions

  • Face Width  
    16 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)