Motion
18X26 CR WI XT35

DODGE
18X26 CR WI XT35

Standard Wing Pulley - Crown Face, 18 in Dia., 26 in Face Width, XT Hub
Mi Item #05791674
MFR #18X26 CR WI XT35
Price$2,370.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X26 CR WI XT35

Standard Wing Pulley - Crown Face, 18 in Dia., 26 in Face Width, XT Hub
Mi Item #05791674
MFR #18X26 CR WI XT35

Mfr description
18X26 CR WI XT35 219310
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,370.02/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Hub Type
    XT
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)