Motion
18X32 CR WI XT40

DODGE
18X32 CR WI XT40

Standard Wing Pulley - Crown Face, 18 in Dia., 32 in Face Width, XT Hub
MI ITEM #05791686
MFR #18X32 CR WI XT40
Price$3,106.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X32 CR WI XT40

Standard Wing Pulley - Crown Face, 18 in Dia., 32 in Face Width, XT Hub
MI ITEM #05791686
MFR #18X32 CR WI XT40

Mfr description
18X32 CR WI XT40 219323
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,106.64/each

Specifications

Dimensions

  • Face Width  
    32 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Hub Type
    XT
  • Pulley Type
    Standard Wing Pulley

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)