Motion
20X26 CR WI XT30

DODGE
20X26 CR WI XT30

Standard Wing Pulley - Crown Face, 20 in Dia., 26 in Face Width
Mi Item #05791758
MFR #20X26 CR WI XT30
Price$2,461.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X26 CR WI XT30

Standard Wing Pulley - Crown Face, 20 in Dia., 26 in Face Width
Mi Item #05791758
MFR #20X26 CR WI XT30

Mfr description
20X26 CR WI XT30 219395
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,461.52/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    20 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)