1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
20X57 ST WI XT60
Standard Wing Pulley - Straight Face, 20 in Dia., 57 in Face Width
MI ITEM #
05791813
MFR #
20X57 ST WI XT60
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 20X57 ST WI XT60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
20X57 ST WI XT60
Standard Wing Pulley - Straight Face, 20 in Dia., 57 in Face Width
MI ITEM #
05791813
MFR #
20X57 ST WI XT60
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
20X57 ST WI XT60 219450
Specifications
Pulley Type
Standard Wing Pulley
Face Type
Straight
Pulley Diameter
20 in
Face Width
57 in
Hub Number
XT60
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought