Motion
24X38 CR WI XT45

DODGE
24X38 CR WI XT45

Standard Wing Pulley - Crown Face, 24 in Dia., 38 in Face Width
Mi Item #05791855
MFR #24X38 CR WI XT45
Price$7,588.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X38 CR WI XT45

Standard Wing Pulley - Crown Face, 24 in Dia., 38 in Face Width
Mi Item #05791855
MFR #24X38 CR WI XT45

Mfr description
24X38 CR WI XT45 219492
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,588.13/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    24 in

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)