Motion
30X9 CR WI XT25

DODGE
30X9 CR WI XT25

Standard Wing Pulley - Crown Face, 30 in Dia., 9 in Face Width
Mi Item #05791930
MFR #30X9 CR WI XT25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30X9 CR WI XT25

Standard Wing Pulley - Crown Face, 30 in Dia., 9 in Face Width
Mi Item #05791930
MFR #30X9 CR WI XT25

Mfr description
30X9 CR WI XT25 219567
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    9 in
  • Pulley Diameter  
    30 in

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)