Motion
36X9 CR WI XT30

DODGE
36X9 CR WI XT30

Standard Wing Pulley - Crown Face, 36 in Dia., 9 in Face Width
Mi Item #05791949
MFR #36X9 CR WI XT30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
36X9 CR WI XT30

Standard Wing Pulley - Crown Face, 36 in Dia., 9 in Face Width
Mi Item #05791949
MFR #36X9 CR WI XT30

Mfr description
36X9 CR WI XT30 219586
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    9 in
  • Pulley Diameter  
    36 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)