Motion
8X32 ST WI XT25

DODGE
8X32 ST WI XT25

Standard Wing Pulley - Straight Face, 8 in Dia., 32 in Face Width
Mi Item #05791965
MFR #8X32 ST WI XT25
Price$1,077.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8X32 ST WI XT25

Standard Wing Pulley - Straight Face, 8 in Dia., 32 in Face Width
Mi Item #05791965
MFR #8X32 ST WI XT25

Mfr description
8X32 ST WI XT25 219602
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,077.49/each

Specifications

Dimensions

  • Face Width  
    32 in
  • Pulley Diameter  
    8 in

Details

  • Face Type
    Straight
  • Hub Number
    XT25
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)