Motion
20X38 CR WI XT40 MD

DODGE
20X38 CR WI XT40 MD

Mine Duty Wing - Crown Face, 20 in Dia., 38 in Face Width, XT Hub
Mi Item #05792172
MFR #20X38 CR WI XT40 MD
Price$7,194.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X38 CR WI XT40 MD

Mine Duty Wing - Crown Face, 20 in Dia., 38 in Face Width, XT Hub
Mi Item #05792172
MFR #20X38 CR WI XT40 MD

Mfr description
20X38 CR WI XT40 MD 219810
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,194.84/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    20 in

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Hub Type
    XT
  • Pulley Type
    Mine Duty Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)