Motion
24X38 CR WI XT50 MD

DODGE
24X38 CR WI XT50 MD

Mine Duty Wing - Crown Face, 24 in Dia., 38 in Face Width, XT Hub
MI ITEM #05792219
MFR #24X38 CR WI XT50 MD
Price$10,428.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X38 CR WI XT50 MD

Mine Duty Wing - Crown Face, 24 in Dia., 38 in Face Width, XT Hub
MI ITEM #05792219
MFR #24X38 CR WI XT50 MD

Mfr description
24X38 CR WI XT50 MD 219857
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,428.96/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    24 in

Details

  • Face Type
    Crown
  • Hub Number
    XT50
  • Hub Type
    XT
  • Pulley Type
    Mine Duty Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)