Motion
16X44 CR DR XT40 3/8 HGB SBR60 LAG

DODGE
16X44 CR DR XT40 3/8 HGB SBR60 LAG

Standard Duty Drum - Crown Face, 16 in Dia., 44 in Face Width, XT Hub, Herringbone Lagging
Mi Item #05793389
MFR #16X44 CR DR XT40 3/8 HGB SBR60 LAG
Price$4,831.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X44 CR DR XT40 3/8 HGB SBR60 LAG

Standard Duty Drum - Crown Face, 16 in Dia., 44 in Face Width, XT Hub, Herringbone Lagging
Mi Item #05793389
MFR #16X44 CR DR XT40 3/8 HGB SBR60 LAG

Mfr description
16X44 CR DR XT40 3/8 HBG LAG 229390
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,831.97/each

Specifications

Dimensions

  • Face Width  
    44 in
  • Pulley Diameter  
    16 in

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Hub Type
    XT
  • Lagging Type
    Herringbone
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)