1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
20X32 CR DR XT40 3/8 HBG LAG
Standard Duty Drum - Crown Face, 20 in Dia., 32 in Face Width, XT Hub, Herringbone Lagging
MI ITEM #
05793404
MFR #
20X32 CR DR XT40 3/8 HBG LAG
Your Price
$3,635.35
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 20X32 CR DR XT40 3/8 HBG LAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
20X32 CR DR XT40 3/8 HBG LAG
Standard Duty Drum - Crown Face, 20 in Dia., 32 in Face Width, XT Hub, Herringbone Lagging
MI ITEM #
05793404
MFR #
20X32 CR DR XT40 3/8 HBG LAG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,635.35
/each
(List
$4,362.42
)
Qty
Add to Cart
Overview
Mfr description
20X32 CR DR XT40 3/8 HBG LAG 229405
Specifications
Pulley Type
Standard Duty Drum
Face Type
Crown
Pulley Diameter
20 in
Face Width
32 in
Lagging Type
Herringbone
Hub Type
XT
Hub Number
XT40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data