Motion
10X32 CR DR XT25 3/8 HBG LAG

DODGE
10X32 CR DR XT25 3/8 HBG LAG

Standard Duty Drum - Crown Face, 10 in Dia., 32 in Face Width, XT Hub, Herringbone Lagging
MI ITEM #05793453
MFR #10X32 CR DR XT25 3/8 HBG LAG
Price$1,844.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10X32 CR DR XT25 3/8 HBG LAG

Standard Duty Drum - Crown Face, 10 in Dia., 32 in Face Width, XT Hub, Herringbone Lagging
MI ITEM #05793453
MFR #10X32 CR DR XT25 3/8 HBG LAG

Mfr description
10X32 CR DR XT25 3/8 HBG LAG 229454
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,844.62/each

Specifications

Dimensions

  • Face Width  
    32 in
  • Pulley Diameter  
    10 in

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Lagging Type
    Herringbone
  • Pulley Type
    Standard Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)