Motion
14X38 CR DR XT30 3/8 HBG LAG

DODGE
14X38 CR DR XT30 3/8 HBG LAG

Standard Duty Drum - Crown Face, 14 in Dia., 38 in Face Width, XT Hub, Herringbone Lagging
Mi Item #05793469
MFR #14X38 CR DR XT30 3/8 HBG LAG
Price$2,787.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14X38 CR DR XT30 3/8 HBG LAG

Standard Duty Drum - Crown Face, 14 in Dia., 38 in Face Width, XT Hub, Herringbone Lagging
Mi Item #05793469
MFR #14X38 CR DR XT30 3/8 HBG LAG

Mfr description
14X38 CR DR XT30 3/8 HBG LAG 229470
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,787.46/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    14 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Lagging Type
    Herringbone
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)