Motion
16X14 CR DR XT35

DODGE
16X14 CR DR XT35

Standard Duty Drum - Crown Face, 16 in Dia., 14 in Face Width
Mi Item #05793512
MFR #16X14 CR DR XT35
Price$1,304.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X14 CR DR XT35

Standard Duty Drum - Crown Face, 16 in Dia., 14 in Face Width
Mi Item #05793512
MFR #16X14 CR DR XT35

Mfr description
16X14 CR DR XT35 229883
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,304.95/each

Specifications

Dimensions

  • Face Width  
    14 in
  • Pulley Diameter  
    16 in

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)