Motion
24X10 CR DR XT30

DODGE
24X10 CR DR XT30

Standard Duty Drum - Crown Face, 24 in Dia., 10 in Face Width
Mi Item #05794151
MFR #24X10 CR DR XT30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X10 CR DR XT30

Standard Duty Drum - Crown Face, 24 in Dia., 10 in Face Width
Mi Item #05794151
MFR #24X10 CR DR XT30

Mfr description
24X10 CR DR XT30 232073
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    10 in
  • Pulley Diameter  
    24 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)