Motion
48X64 CR DR XT50

DODGE
48X64 CR DR XT50

Standard Duty Drum - Crown Face, 48 in Dia., 64 in Face Width
Mi Item #05794548
MFR #48X64 CR DR XT50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
48X64 CR DR XT50

Standard Duty Drum - Crown Face, 48 in Dia., 64 in Face Width
Mi Item #05794548
MFR #48X64 CR DR XT50

Mfr description
48X64 CR DR XT50 232474
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    64 in
  • Pulley Diameter  
    48 in

Details

  • Face Type
    Crown
  • Hub Number
    XT50
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)