1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
6X46 ST DR XT25
Standard Duty Drum - Straight Face, 6 in Dia., 46 in Face Width, XT Hub
MI ITEM #
05794565
MFR #
6X46 ST DR XT25
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 6X46 ST DR XT25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
6X46 ST DR XT25
Standard Duty Drum - Straight Face, 6 in Dia., 46 in Face Width, XT Hub
MI ITEM #
05794565
MFR #
6X46 ST DR XT25
Mfr description
6X46 ST DR XT25 232491
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Face
Width
46 in
Pulley
Diameter
6 in
Details
Face Type
Straight
Hub Number
XT25
Hub Type
XT
Pulley Type
Standard Duty Drum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items