Motion
8X16 ST DR XT30

DODGE
8X16 ST DR XT30

Standard Duty Drum - Straight Face, 8 in Dia., 16 in Face Width
Mi Item #05794575
MFR #8X16 ST DR XT30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8X16 ST DR XT30

Standard Duty Drum - Straight Face, 8 in Dia., 16 in Face Width
Mi Item #05794575
MFR #8X16 ST DR XT30

Mfr description
8X16 ST DR XT30 232501
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    16 in
  • Pulley Diameter  
    8 in

Details

  • Face Type
    Straight
  • Hub Number
    XT30
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)