Motion
8X18 ST DR XT25

DODGE
8X18 ST DR XT25

Standard Duty Drum - Straight Face, 8 in Dia., 18 in Face Width, XT Hub
Mi Item #05794576
MFR #8X18 ST DR XT25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8X18 ST DR XT25

Standard Duty Drum - Straight Face, 8 in Dia., 18 in Face Width, XT Hub
Mi Item #05794576
MFR #8X18 ST DR XT25

Mfr description
8X18 ST DR XT25 232502
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    18 in
  • Pulley Diameter  
    8 in

Details

  • Face Type
    Straight
  • Hub Number
    XT25
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)