Motion
14X26 ST DR XT40

DODGE
14X26 ST DR XT40

Standard Duty Drum - Straight Face, 14 in Dia., 26 in Face Width
Mi Item #05794734
MFR #14X26 ST DR XT40
Price$1,924.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14X26 ST DR XT40

Standard Duty Drum - Straight Face, 14 in Dia., 26 in Face Width
Mi Item #05794734
MFR #14X26 ST DR XT40

Mfr description
14X26 ST DR XT40 232660
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,924.48/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    14 in

Details

  • Face Type
    Straight
  • Hub Number
    XT40
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)