Motion
18X11 ST DR XT25

DODGE
18X11 ST DR XT25

Standard Duty Drum - Straight Face, 18 in Dia., 11 in Face Width
Mi Item #05794882
MFR #18X11 ST DR XT25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X11 ST DR XT25

Standard Duty Drum - Straight Face, 18 in Dia., 11 in Face Width
Mi Item #05794882
MFR #18X11 ST DR XT25

Mfr description
18X11 ST DR XT25 232808
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    11 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Straight
  • Hub Number
    XT25
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)